Shop All Manual Motor Switches
Square D
Manual Motor Starter, 2.5A, 600V
Mfr # 2510FG1P
Zoro # G2786987
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Type F
- Enclosure NEMA Rating 1
- Depth 2.44 in
- Number of Required Thermals 1
Product Information
- Brand Square D
- MFR # 2510FG1P
- Zoro # G2786987
- UPC # 785901553946
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 2.44 in |
Height | 2.75 in |
Width | 4.25 in |
Overall Depth | 2.75 in |
Mounting Hole Distance - Height | 3 in |
Overall Height | 4.25 in |
Mounting Hole Distance - Width | 1.63 in |
Overall Width | 2.44 in |
Description
Manual Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 1 hp, Maximum Voltage Rating 277V AC, Number of Poles 1, Operator Toggle Switch, Phase Single, Current AC 16 A, Series Class 2510 F Series, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, Mounting Style Surface, NEMA Enclosure Rating 1, Number of Required Thermals 1, Overload Protection Type Thermal, Starter Style NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Closed-End Crimp Conn, Nylon, 221F, PK100 (4FRH1)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X2Y1-M4)
- CALCONDUIT Elbow, 1-1/2 in., 22-1/2 Degree, EMT (877042)
- HARTING Han Hood W/Adapter Assy. (7309205101440)
- SQUARE D Manual Switch 600Vac K+Options (2510KG2B)
- SQUARE D Manual Motor Starter, 30 to 40A, 600V (2510FW1)
- SQUARE D Manual Motor Starter, Button, 65A, 3P (GV2ME01)
- SQUARE D 100A Sw Kit W/4Hole Mtg Red/Yellow Oper (VCF5)
- SQUARE D Manual Motor Starter, 0.4A, 600V (2510MCW13)
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 3P (2510MCG3)
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H1)
- Square D Manual Motor Switches