Shop All Manual Motor Switches
Square D
Manual Motor Starter, 13 to 18A, 600V
Mfr # 2510MCW11
Zoro # G0718934
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- NEMA Size M-1
- Enclosure NEMA Rating 4, 4X
- Number of Required Thermals 1
- Depth 5.75 in
Product Information
- Brand Square D
- MFR # 2510MCW11
- Zoro # G0718934
- UPC # 785901057635
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
NEMA Size | M-1 |
Depth | 5.75 in |
Height | 10.75 in |
Width | 5.75 in |
Overall Depth | 5.76 in |
Overall Width | 5.78 in |
Overall Height | 10.92 in |
Description
Manual Motor Starter, NEMA Size M-1, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Maximum Voltage Rating 600V AC, Number of Poles 2, Operator Push Button, Phase Single, Current AC 27 A, Series Class 2510 M Series, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, NEMA Enclosure Rating 4X, Number of Required Thermals 1, Overload Protection Type Thermal, Starter Style NEMA
Restrictions
- This item has been restricted from sale in the following states: NH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020ZP)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plunger, Top, .8 In (ZCE02)
- ANDERSON POWER PRODUCTS SB50 HSG BLACK BULK (992G2BK)
- RITTAL Hole Seal, 2.00 In Hole dia., Steel (OHS150C)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 3P (2510KF2)
- SQUARE D Manual Motor Starter, 0.16A, 600V (2510MCA3)
- SQUARE D Manual Motor Starter, Knob, 4 to 6.3A, 3P (GV2P10)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 3P (2510FO2P)
- SQUARE D Manual Motor Starter, Knob, 1.6 to 2.5A, 3P (GV2P07)
- SQUARE D 63A Sw Kit W/4Hole Mtgred/Yellow Oper (VCF4)
- SCHNEIDER ELECTRIC Manual Starter Aux Contact 575Vac 1Amp I (GVAE1)
- Square D Motor Controls