Shop All Manual Motor Switches
Square D
Manual Motor Starter, 10A, 600V, 3P
Mfr # 2510FG5
Zoro # G3303097
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Enclosure NEMA Rating 1
- Number of Required Thermals 1
- Depth 2.44 in
- Amps AC 16 A
Product Information
- Brand Square D
- MFR # 2510FG5
- Zoro # G3303097
- UPC # 785901554011
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 2.44 in |
Height | 2.88 in |
Width | 4.25 in |
Overall Width | 2.44 in |
Overall Height | 4.25 in |
Overall Depth | 2.88 in |
Mounting Hole Distance - Width | 1.63 in |
Mounting Hole Distance - Height | 3 in |
Description
Manual Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 1 hp, Maximum Voltage Rating 277V AC, Number of Poles 1, Operator Toggle Switch, Phase Single, Current AC 16 A, Series Class 2510 F Series, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, NEMA Enclosure Rating 1, Number of Required Thermals 1, Overload Protection Type Thermal, Starter Style NEMA, Terminal Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (11602001)
- BLACKBURN Mechanical Conn, Offset Tang, 6 to 14 AWG (BTC0614)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (25533101)
- PANDUIT 3.9" L Miniature Cable Tie NAT PK 100 (PLT1M-C)
- SQUARE D Manual Motor Starter, Knob, 0.63 to 1A, 3P (GV2P05)
- SQUARE D Manual Motor Starter, 3 Poles, 18 A, 600V AC, NEMA 1, Reliable Overload Protection, M-0 NEMA Size (2510MBG2)
- SQUARE D 16A Swkit W/4 Hole Mtgred/Yellow Oper (VCCF01)
- SQUARE D Manual Motor Switch, IEC, 0.63A, 600V (2510KW1H)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 2P (2510MBO1)
- SQUARE D Manual Motor Starter, 13 to 18A, 600V (2510FO1)
- SQUARE D Handle (KCF1PZ)
- Square D Manual Motor Switches