Shop All Manual Motor Switches
Square D
Manual Motor Starter, 0.25A, 600V, 3P
Mfr # 2510MCO3
Zoro # G2317217
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- NEMA Size M-1
- Enclosure NEMA Rating No Enclosure
- Depth 4.03 in
- Number of Required Thermals 3
Product Information
- Brand Square D
- MFR # 2510MCO3
- Zoro # G2317217
- UPC # 785901792208
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
NEMA Size | M-1 |
Depth | 4.03 in |
Height | 5.72 in |
Width | 3.5 in |
Overall Height | 5.72 in |
Overall Depth | 4.03 in |
Overall Width | 3.5 in |
Description
Manual Motor Starter, NEMA Size M-1, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 27 A, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp, Series Class 2510 M Series, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, NEMA Enclosure Rating No Enclosure, Number of Required Thermals 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 7.04 to 7.74A (MSH8-8A)
- LABOR SAVING DEVICES Creep-Zit Pro 36 ft. Fiberglass Wire Running Kit (81-000)
- NIPPON Appliance Surge Protector (PROTECTAC)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LR (ERLR50)
- SQUARE D Manual Motor Starter, 20 to 25A, 600V (2510MCW2)
- SQUARE D Handle (KCF1PZ)
- SQUARE D Manual Motor Starter, Knob, 1 to 1.6A, 3P (GV2P06)
- SQUARE D Manual Motor Starter, NEMA, 27A, 600VAC, 3P (2510MBO2)
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KG2)
- SQUARE D Manual Motor Switch, IEC, 0.63A, 600V (2510KW1H)
- SQUARE D 90Mm X 90Mm Red+Yellow Oper 4Hole Mtg (KCF3PZ)
- Square D Manual Motor Switches