Shop All Manual Motor Switches
Square D
Manual Motor Starter, 0.16A, 600V
Mfr # 2510MBW12
Zoro # G0505382
product price: $777.99
/ea
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- NEMA Size M-0
- Type M
- Enclosure NEMA Rating 4, 4X
- Depth 5.75 in
Product Information
- Brand Square D
- MFR # 2510MBW12
- Zoro # G0505382
- UPC # 785901057659
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
NEMA Size | M-0 |
Depth | 5.75 in |
Height | 10.75 in |
Width | 5.75 in |
Overall Width | 5.78 in |
Overall Height | 10.92 in |
Overall Depth | 5.76 in |
Description
Manual Motor Starter, NEMA Size M-0, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 18 A, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 5 hp, Series Class 2510 M Series, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, NEMA Enclosure Rating 4X, Number of Required Thermals 3, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KSA350)
- LEVITON Rocker Switch 20A 120 277V Dec Sp Sw Black (5621-2E)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA1)
- QUICKCABLE Heat Shrink Tubing, 1" Black (5671-100B)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 2P (2510MCG2)
- SQUARE D Manual Motor Starter, 2.5A, 600V (2510FG1P)
- SQUARE D 90Mm X 90Mm Red+Yellow Oper 4Hole Mtg (KCF3PZ)
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 1P, M-1 (2510MBA1)
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KW1)
- SQUARE D Manual Motor Starter, 4 to 6.3A, 600V (2510FG2P)
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KG2)
- Square D Manual Motor Switches