Shop All Replacement Coils
Square D
Magnetic Coil, IEC, 480VAC, 60 Hz
Mfr # LX1D6T6
Zoro # G3427681
original price:
$75.47
19% off
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 480V AC
- VA Rating 220
- For Use With LC1D40, 50, 65 and 80 Series Contactors
- Hz 60
- Contactor Type IEC
Product Information
- Brand Square D
- MFR # LX1D6T6
- Zoro # G3427681
- UPC # 785901226758
- Country of Origin Czechia
- Category Replacement Coils
Dimensions
Description
Replacement Coil, Coil Voltage 480V AC, NEMA Size Not Applicable, Compatible with Series LC1D80 Contactors, LC1D95 Contactors, TeSys Deca, Contactor Style IEC, Coil Power 220 VA, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIB24C-FA)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LXD1G7)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold, Strut Channel Material: Zinc-Plated Steel (FS-500SS GD 120.00)
- REMKE Cord Grip, Ni Plated Brass, M16, .16-.31 (BRM16AA)
- SQUARE D Coil, Magnetic, 208vac (3106340944)
- SQUARE D Latching NEMA Control Relay8NO120VAC10A (8501XO80XLV02)
- SQUARE D NEMA Control Relay, 4NO, 24VAC, 10A (8501XO40V01)
- SQUARE D NEMA Control Relay, 8NO, 120VAC, 10A (8501XO80V02)
- SQUARE D NEMA Control Relay, 12NO, 120VAC, 10A (8501XO1200V02)
- SQUARE D Coil, Magnetic, 120vac (3109140038)
- SQUARE D Master NEMA Control Relay, 6NO, 120VAC, 20A (8501XMO60V02)
- Square D Contactors & Contacts