Shop All Circuit Breaker & Panelboard Accessories
Square D
Lug, 225A, 4 Poles
Mfr # QO2225SL
Zoro # G0567065
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 225A
- Number of Poles 4
- Max. Wire Size 300 kcmil aluminium/copper
- Min. Wire Size AWG 4
- Width 2.988 in
Product Information
- Brand Square D
- MFR # QO2225SL
- Zoro # G0567065
- UPC # 785901755708
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 300 kcmil aluminium/copper |
Min. Wire Size | AWG 4 |
Width | 2.988 in |
Height | 3.500 in |
Depth | 2.310 in |
Wire Size | AWG 4 to 300 kcmil copper or aluminium |
Details
Item | Lug |
Amps | 225A |
Number of Poles | 4 |
Accessory Type | Circuit Breaker Subfeed Lug |
[Ue] Rated Operational Voltage | 120/240 V AC |
Product Certifications | cURus |
Product Or Component Type | lug kit |
Phase | 2 phases |
Mounting Mode | plug-in |
Awg Gauge | AWG 4...300 kcmil copper or aluminium |
Number Of Spaces | 4 |
Line Rated Current | 225 A |
Ambient Air Temperature For Operation | -5 2°C || 40 2°C |
Description
Circuit Breaker Subfeed Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 15A, 600V AC, Non-Indicating (DFJ-15)
- MERSEN UL Class Fuse, A60Q Series, Fast-Acting, 12A, 600V AC, Non-Indicating (A60Q12-2)
- EATON Cutler-Hammer Legend Plate, Half Round, Run, Black (10250TM31)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 0.50A, 250V AC, Non-Indicating (BAF-1/2)
- SQUARE D Panelboard accessory, NQ, lug kit, feedthrough, 225A, 54 circuits or higher (NQFTL2H)
- SQUARE D Circuit breaker accessory, PowerPacT R, phase barrier (S33998)
- SQUARE D Mounting Base, 70A, 120/240V AC (QON2L70)
- SQUARE D Circuit breaker accessory, PowerPacT R, lug kit, mechanical, 2500A, 1/0 AWG to 750kcmil, unit mount, Al, qty 2 (AL2500RK)
- SQUARE D Interior, 250A, 600Y/347V AC, 66 Poles (NF466L2C)
- SQUARE D Switch, 250A, 600V AC || 250V DC, 3 Poles (JGL36000S25LUYE)
- KLOCKNER MOELLER Circuit Breaker Trip Unit, 800A, 3 Poles (ZM6-63-800-CNA)
- Square D Circuit Breaker & Panelboard Accessories