Shop All Circuit Breaker & Panelboard Accessories
Square D
Lug, 125A, 2 Poles
Mfr # HOML2125
Zoro # G0570775
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 125A
- Number of Poles 2
- Max. Wire Size 300 kcmil
- Min. Wire Size AWG 1
- Features Mercury Free
Product Information
- Brand Square D
- MFR # HOML2125
- Zoro # G0570775
- UPC # 785901065920
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 300 kcmil |
Min. Wire Size | AWG 1 |
Details
Item | Lug |
Amps | 125A |
Number of Poles | 2 |
Features | Mercury Free |
Description
Circuit Breaker Subfeed Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 100A, 600V AC (A4J100)
- BURNDY Pipe Ground Clamp, 10AWG, 2.86In (C11LH2)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 15A, 1 Pole, 120/240V AC (UBIP115)
- GARDNER BENDER SPADETRM16-14 8-10 100PK (10-114)
- SQUARE D Neutral Lug Kit, 100 A (HOM100AN)
- SQUARE D QOU Circuit Breaker Mechanical Interlock (QOU2DTILA)
- SQUARE D Mini circuit breaker accessory, QO, padlock attachment, 2 pole, ground fault interrupter (GFI2PA)
- SQUARE D Ground Bar Kit, 225A, 23 Poles (PK23GTA)
- SQUARE D Load center accessory, QO/Homeline, main lug kit, 150A to 225A, AWG 6-300 kcmil, field installable (QOL225)
- SQUARE D Circuit Breaker Undervoltage Trip 24V Dc (S29410)
- EATON Cover, 225A, 120/240V (CHPX6LF)
- Square D Circuit Breaker & Panelboard Accessories