Shop All Circuit Breaker & Panelboard Accessories
Square D
Long Terminal Shield, 160A, 2 Poles
Mfr # LV426911
Zoro # G6322659
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerPact(R) B Circuit Breakers
- Amps 160A
- Number of Poles 2
- Standards IEC 60947-2, UL 489
Product Information
- Brand Square D
- MFR # LV426911
- Zoro # G6322659
- UPC # 785901086376
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Long Terminal Shield |
For Use With | PowerPact(R) B Circuit Breakers |
Amps | 160A |
Number of Poles | 2 |
Standards | IEC 60947-2, UL 489 |
Description
Long Terminal Shield, For Use With PowerPact(R) B Circuit Breakers, 160 A Amps, Number of Poles 2, Standards IEC 60947-2, UL 489
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 75A (6275AXXSZS-DC3)
- PARKER Mounting Rails, Steel, 3.28 Ft (R-1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1/2 In. (074-09-3542)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 12-15V/1ADC (85372)
- SQUARE D Lug Kit, 150A, 600V AC (CU150HD)
- SQUARE D Circuit Breaker Padlock Attachment (MPRPAF)
- SQUARE D 2 Raintight Hub (B200)
- SQUARE D NQ Panelboard, breaker kit, sub feed, 400 A, dual, Q frame (NQSFB4Q)
- SQUARE D Lug Kit, 150A to 175A, 600V AC (AL175JD)
- SQUARE D Switch, 250A, 600V AC || 250V DC, 3 Poles (JGL36000S25LUYE)
- GE Lug Kit, 60A, 600V AC, 3 Poles (FCALK13)
- Square D Circuit Breaker & Panelboard Accessories