Shop All Circuit Breaker & Panelboard Accessories
Square D
Load Ctr Main Lg Hml100A
Mfr # HOM612L100RBCP
Zoro # G2921192
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 226 mm
- Material tin plated aluminium busbar
- Height 321 mm
- Depth 108 mm
- Number Of Tandem Circuit Breakers 6
Product Information
- Brand Square D
- MFR # HOM612L100RBCP
- Zoro # G2921192
- UPC # 47569071256
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 226 mm |
Height | 321 mm |
Depth | 108 mm |
Details
Material | tin plated aluminium busbar |
Number Of Tandem Circuit Breakers | 6 |
Awg Gauge | AWG 8...AWG 1 copper or aluminium |
Phase | 1 phase |
Number Of Circuits | 12 |
Ambient Air Temperature For Operation | -5 2°C || 40 2°C |
Product Certifications | UL listed file E-6294 |
Cover Type | surface cover |
Product Or Component Type | Load Center |
Wiring Configuration | 3-wire |
Short-Circuit Current | 10 kA |
Enclosure Material | welded galvannealed steel |
Load Center Type | Fixed Mains (lugs) |
Number Of Spaces | 6 |
Surface Finish | baked enamel Gray |
Line Rated Current | 100 A |
Nema Degree Of Protection | NEMA 3R outdoor |
Description
The Square D Homeline 100 Amp 6-Space 12-Circuit Outdoor fixed Main Lugs Load Center is UL listed for residential and commercial power distribution. This load center is built with a plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 1 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (34458001)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (1EHA7)
- MERSEN UL Class Fuse, GAB Series, Fast-Acting, 0.5A, 250V AC, Non-Indicating, 5 PK (GAB1/2)
- ERICSON CONN 20A 480V 3P/4W L16-20R LCK BLD SUBM (2424-CW6P)
- SQUARE D Mounting Base, 60A, 120/240V AC (QON403L60N)
- SQUARE D Panelboard Cover, Flush (NC38F)
- SQUARE D Panelboard Lock Replacement (PK22FL)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, lug kit, mechanical, 800A, 3/0 AWG to 750kcmil, unit mount and I-Line, Al, qty 3 (AL800P7K)
- SQUARE D Circuit Breaker Toggle Padlocking Device (S33996)
- SQUARE D Circuit Breaker Shunt Trip 2430V Ac/Dc (S33659)
- CONNECTICUT ELECTRIC Siemens® ITEMBK200 200 Amp Main Breaker Conversion Kit (ITEMBK200)
- Square D Circuit Breaker & Panelboard Accessories