Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 42 Spaces, 225A, 120/240V, Main Lug, 3 Phase
Mfr # QO342ML2
Zoro # G3308469
product price: $895.99
/ea
Free Shipping & Returns
$895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 42
- Amps 225A
- Voltage 120/240V
- Phase 3
Product Information
- Brand Square D
- MFR # QO342ML2
- Zoro # G3308469
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 38 in |
Width | 14.2 in |
Depth | 3.7 in |
Wire Size | AWG 4...300 kcmil aluminium/copper |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 42 |
Amps | 225A |
Voltage | 120/240V |
Phase | 3 |
Series | QO |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 1 |
Max. No. of Tandem Breakers | 0 |
Standards | cULus |
Finish | Baked Enamel |
Primary/Ambient Air Temp. | -5°C || 40°C |
Number Of Circuits | 42 |
Tightening Torque | main lugs 250 lb.in, AWG 4...250 kcmil, aluminium/copper || Cover 20 lb.in |
Ground Bar Kit | grounding bar (ordered separately) |
Wiring Configuration | 4-wire |
Electrical Connection | lugs |
Cover Type | order separately |
Description
QO load centers offer premium features by allowing QO breakers, ground arc fault interrupters arc fault interrupters and surge arresters to be installed inside QO load centers enable the use of a full complement of accessories. Systems can be single or three phase and have indoor and outdoor versions. Indoor enclosures are designed to rotate 180 degrees to accommodate top or bottom service entrance feed which saves expensive service cable. QO load centers feature plated copper bus, providing superior performance and durability. This three phase QO load center is rated at 225 A at 240 VAC. This interior provides 42 spaces. The lugs will accept 4 AWG to 250 kcmil copper or aluminum wire. The load center is 9.17 inches tall, 4.69 inches wide and 3.11 inches deep. The load center is CSA certified. This product is CSA and UL rated.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UE UNITED ELECTRIC 30-300PSI 480V-AC PRESSURE SWITCH (J54-27)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. WT, Color: White (87-5007)
- DAYTON Photocontrol, Threaded, 208 to 277VAC (26WA94)
- ECLIPSE TOOLS Wire Ferrule, Gray 20 AWG, PK100 (701-111-100)
- SQUARE D Load Center, 2 Spaces, 70A (6720940)
- SQUARE D Homeline Load Center Main Breaker Retaining Kit (HOM1RKCP)
- SQUARE D Load Center, HOM, 100 to 125A (HOM4RK2LA)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100DS)
- SQUARE D Circuit Breaker Enclosure, J250, 3 Spaces, 250A, Main Circuit Breaker (J250S)
- SQUARE D Load Center, HOM, 20 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM2040M100PRB)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 250A, 277/480V, Convertible Main Lug, 3 Phase (NF442L2)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures