Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 42 Spaces, 225A, 120/240V, Main Lug, 1 Phase
Mfr # QO142L225PGC
Zoro # G100489641
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 42
- Voltage 120/240V
- Phase 1
- Short Circuit Current Rating 65kA
Product Information
- Brand Square D
- MFR # QO142L225PGC
- Zoro # G100489641
- UPC # 785901981169
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 38 in |
Width | 14.25 in |
Depth | 3-3/4 in |
Wire Size | AWG 6...300 kcmil aluminium/copper |
Description
Load Center, Number of Spaces 42, Amps 225 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Combination Flush/Surface Cover, Main Circuit Breaker or Main Lug Main Lug, Max. No. of Tandem Breakers 0, Phase 1, Height 38 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 65 kA, Enclosure NEMA Rating 1, Recommended Flush Cover Included, Recommended Ground Bar Kit Included
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Male, Black (HBLMBBK)
- RACO Emt Insulating Bushing, 2-1/2" (2182RAC)
- WIEGMANN Polycarbonate Enclosure, 20 in H, 16 in W, 8 in D, NEAM 4X, Hinged (HW-PCC201608CHQR)
- NVENT HOFFMAN Current Transformer Cabinets, 400-800 Am (A800HCT1R)
- SQUARE D Load Center, QO, 42 Spaces, 150A, 120/240V, Main Circuit Breaker, 1 Phase (QO142M150PC)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ418L1C)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO6L100S)
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 600A (MH56)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Main Lug, 3 Phase (QO342L225GRB)
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO320L125GRB)
- SQUARE D Circuit Breaker Enclosure, LAL, 125 to 400A, Main Circuit Breaker (LA400LS)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures