Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 42 Spaces, 150A, 120/240V, Main Circuit Breaker, 3 Phase
Mfr # QO342MQ150
Zoro # G0856661
Free Shipping & Returns
$1,438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 42
- Amps 150A
- Voltage 120/240V
- Phase 3
Product Information
- Brand Square D
- MFR # QO342MQ150
- Zoro # G0856661
- UPC # 785901290551
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 1000 mm |
Width | 362 mm |
Wire Size | AWG 4...300 kcmil aluminium/copper |
Description
QO Load Centers offer premium features by allowing QO breakers, ground fault interrupters, arc fault interrupters, and surge arresters to be installed inside. QO Load Centers are designed for residential and industrial use to protect electrical systems, equipment, and people. They are available in both traditional and plug on neutral configurations. There is 3 types of mains available. There is main circuit breaker, main lugs, and generator panel. Single and three phase options are available. The bus bars are tin plated copper and are shielded. Indoor and outdoors enclosures are an option. QO Load Centers enable the use of a full complement of accessories. This 3 phase load center has 42 spaces and 42 circuits. This system provides a 150A convertible main breaker in a NEMA 1 enclosure. It also includes a QDL circuit breaker and is UL rated.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Connector Inslatrs, 0.75in ID, Blk, 2-1/2in (QSLV-M(8-2/0))
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0404)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords (Boot-N)
- DAYTON General Purpose Relay, 12V AC Coil Volts, Octal, 8 Pin, DPDT (5X825)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A, Main Circuit Breaker (LA400R)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Fixed Main Lug, 1 Phase (QO2L70S)
- SQUARE D Panelboard Enclosure/Box Type 1 50H 20W (MH50BE)
- SQUARE D Load Center, HOM, 30 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM3060M200PQC)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 1, 20in W x 74in H x 5.75in D (MH74)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 60A, Main Circuit Breaker, 1 Phase (QOE260GFINM)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N1F)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures