Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 4 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase
Mfr # QO4L100S
Zoro # G4055323
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Fixed Main Lug
- Number of Spaces 4
- Amps 100A
- Voltage 120/240V
- Phase 1
Product Information
- Brand Square D
- MFR # QO4L100S
- Zoro # G4055323
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 319 mm |
Width | 226 mm |
Depth | 95 mm |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Fixed Main Lug |
Number of Spaces | 4 |
Amps | 100A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | QO |
Recommended Surface Cover | Included |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Max. No. of Tandem Breakers | 0 |
Standards | CSA |
Cover Type | surface cover |
Ground Bar Kit | grounding bar (ordered separately) |
Tightening Torque | Cover 20 lb.in |
Wiring Configuration | 3-wire |
Electrical Connection | lugs |
Primary/Ambient Air Temp. | -5°C || 40°C |
Number Of Circuits | 4 |
Description
QO load centers offer premium features by allowing QO breakers, ground arc fault interrupters arc fault interrupters and surge arresters to be installed inside QO load centers enable the use of a full complement of accessories. Systems can be single or three phase and have indoor and outdoor versions. Indoor enclosures are designed to rotate 180 degrees to accommodate top or bottom service entrance feed which saves expensive service cable. QO load centers feature plated copper bus, providing superior performance and durability. This single phase QO load center has fixed mains and is rated at 100 A at 120/240 VAC. This QO load center has a 10 kA breaking capacity. This system provides 4 spaces in a NEMA 1 enclosure. This load center has a surface cover. The lugs will accept 8 AWG to 1 AWG copper or aluminum wire. The load center is 12.56 inches tall, 8.90 inches wide and 3.74 inches deep. The load center is CSA certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFR20GRY)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS6BLK)
- NAMCO Snap-Lock 600V-AC Limit Switch (EA700-60000)
- ELECTRIDUCT Reversible Button Side Entry Cable Sleeve- Silver/Black- 3" x 5ft (WL-J-BWS-300-5FT-GY)
- SQUARE D Load center accessory, QO, mechanical interlock attach, with retaining kits, 1 and 2 pole, used in QO816L100 (QO2DTIM)
- SQUARE D Panelboard Enclosure, HC, 225A; 400A; 800A; 600A (HC3264B)
- SQUARE D Load Center, 20 Spaces, 100A, 120/240V, PoN Convertible Main Breaker, 1 Phase (3866423)
- SQUARE D Load Center, QO, 42 Spaces, 400A, 240V, Main Circuit Breaker, 1 Phase (QONQ42MS400)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Main Lug, 3 Phase (QO330L200GRB)
- SQUARE D Load Center, QO, 24 Spaces, 100A, PoN Convertible Main Breaker, 1 Phase (QO124M100PCVP)
- EATON Load Center, EA, 125A, Main Lug (EA297214)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures