Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 32 Spaces, 125A, 120/240V, Main Lug, 1 Phase
Mfr # QO132L125PG
Zoro # G700489669
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 32
- Amps 125A
- Voltage 120/240V
- Phase 1
Product Information
- Brand Square D
- MFR # QO132L125PG
- Zoro # G700489669
- UPC # 785901611226
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 26 in |
Width | 14.25 in |
Depth | 3-3/4 in |
Description
Load Center, Number of Spaces 32, Amps 125 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Main Lug, Max. No. of Tandem Breakers 6, Phase 1, Height 26 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Short Circuit Current Rating 65 kA, Enclosure NEMA Rating 1, Recommended Ground Bar Kit Included, Color Gray, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. 23 Degrees F
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES 100Pk 8" Blk Ld Tie (CT8-40100UVB)
- VINYLGUARD Shrink Tubing, 3.0in ID, Orange, 50ft (30-VG-3000O-G3)
- ZORO SELECT Terminal Strip, 20A, 5 Pole, 300VAC (6ZEG9)
- SQUARE D Molded Case Circuit Breaker, LAL Series 225A, 3 Pole, 600V AC (LAL36225)
- SQUARE D Load Center, HOM, 100 to 125A (HOM4RK2LA)
- SQUARE D Load Center, QO, 24 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M125P)
- SQUARE D Load Center, QO, 2 Spaces, 60A, 120/240V, Main Lug, 1 Phase (QO24L60NRNM)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 240V, Convertible, Main Lug, 3 Phase (NQ430L2)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 1, blank end walls, 20in W x 56in H x 5.75in D (MH56BE)
- SQUARE D Load Center, QO, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (QO140L200PG)
- SQUARE D Meter pak accessory, hub, 1.25in wire size, Series A, rainproof, 3.31in (A125)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures