Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 32 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # QO132M125P
Zoro # G600489707
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 32
- Amps 125A
- Voltage 120/240V
- Phase 1
Product Information
- Brand Square D
- MFR # QO132M125P
- Zoro # G600489707
- UPC # 785901611318
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 26 in |
Width | 14.25 in |
Depth | 3-3/4 in |
Description
Load Center, Number of Spaces 32, Amps 125 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Main Circuit Breaker, Max. No. of Tandem Breakers 6, Phase 1, Height 26 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Short Circuit Current Rating 22 kA, Enclosure NEMA Rating 1, Color Gray, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. 23 Degrees F, Special Features Mercury Free, Indoor
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 4X (HF321S)
- HAMMOND MFG. 19 in. RACKMOUNT, SWITCH, 6 ft. CRD (1583H12A1BKXRA)
- 3M Heat Shrink Breakout Boot (HDBB-425-1-250)
- HUBBELL Connector, Double Set, Wht, Female, Taper (HBL300FW)
- SQUARE D Panelboard Enclosure, MH, 54 Spaces, 600A (MH62)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (QO24L70F)
- SQUARE D Load Center, SQ, Main Lug (SQ386557)
- SQUARE D Panelboard Enclosure, HC, 1200A; 400A; 600A; 800A (HC4268DB)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO112L125PGC)
- SQUARE D Load Center, QO, 24 Spaces, 125A, PoN Convertible Main Lug, 1 Phase (QO124L125PGRB)
- EATON Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125SP)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures