Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 30 Spaces, 150A, PoN Convertible Main Breaker, 1 Phase
Mfr # QO130M150PC
Zoro # G3307190
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug PoN Convertible Main Breaker
- Number of Spaces 30
- Amps 150A
- Phase 1
- Short Circuit Current Rating 22kA
Product Information
- Brand Square D
- MFR # QO130M150PC
- Zoro # G3307190
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 758 mm |
Width | 362 mm |
Wire Size | AWG 4...250 kcmil aluminium/copper |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | PoN Convertible Main Breaker |
Number of Spaces | 30 |
Amps | 150A |
Phase | 1 |
Short Circuit Current Rating | 22kA |
Series | QO |
Included Enclosure Cover | Combination |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Copper |
Standards | UL Listed |
Max. No. of Tandem Breakers | 10 |
Finish | Baked Enamel |
Tightening Torque | Cover 20 lb.in |
Wiring Configuration | 3-wire |
Electrical Connection | lugs |
Primary/Ambient Air Temp. | -5°C || 40°C |
Ground Bar Kit | grounding bar (ordered separately) |
Number Of Circuits | 40 |
Cover Type | combination flush/surface cover |
Description
QO Load Centers offer premium features by allowing QO breakers, ground arc fault interrupters arc fault interrupters and surge arresters to be installed inside QO Load Centers enable the use of a full complement of accessories. Systems can be single or three phase and have indoor and outdoor versions. Indoor enclosures are designed to rotate 180 degrees to accommodate top or bottom service entrance feed which saves expensive service cable. QO Load Centers feature plated copper bus, providing superior performance and durability. This QO Load Center contains a main breaker and is rated at 150 A and 1 phase. This system provides 30 spaces in a NEMA 1 enclosure. A combination cover is supplied with this load center. Load center is plug on neutral ready. This system provides a 150A convertible main breaker in a NEMA 1 enclosure. It also includes plug on neutral, combination cover, and is UL rated.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, 15A, 24 Outlet, 15 ft, Gray (PS7224-20)
- TY-RAP 24.3" L Heavy Duty Cable Tie BK PK 50 (TY5277MX)
- BLACKBURN Insulated Multitap Connector, 6.63 In. L (AMTD350106)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX870P)
- SQUARE D Circuit Breaker Enclosure, QO, 3 Spaces, 100A, Main Lug, 3 Phase (QO3100BNRB)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ42L2C)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ200RB)
- SQUARE D Square D By Schneider Electric QOFPCP Qo Loadcenter Filler Plate (6720239)
- SQUARE D Load Center, QO, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (QO140L200PG)
- SQUARE D Load Center, HOM, 30 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM3060L125PQGC)
- TYPE CH Load Center, CH, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH4L125SP)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures