Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 24 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase
Mfr # QO124L125PQG
Zoro # G3306262
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug PoN Convertible Main Lug
- Number of Spaces 24
- Amps 125A
- Voltage 120/240V
- Phase 1
Product Information
- Brand Square D
- MFR # QO124L125PQG
- Zoro # G3306262
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 531 mm |
Width | 362 mm |
Depth | 95 mm |
Wire Size | AWG 6...AWG 2/0 aluminium/copper |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | PoN Convertible Main Lug |
Number of Spaces | 24 |
Amps | 125A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 65kA |
Series | QO |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Copper |
Max. No. of Tandem Breakers | 10 |
Standards | UL Listed |
Finish | Baked Enamel |
Primary/Ambient Air Temp. | -5°C || 40°C |
Ground Bar Kit | grounding bar included (not installed); qwik grip assembly kit 1 ) |
Tightening Torque | main lugs 50 lb.in, AWG 6...AWG 2/0, aluminium/copper |
Number Of Circuits | 34 |
Description
QO Circuit Breaker Load Centers, QO124L125PQG, from Square D are Underwriters Laboratories (UL) Listed and CSA rated panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people. They are available in both traditional and plug on neutral configurations. There is 3 types of mains available. There is main circuit breaker, main lugs, and generator panel. Single and three phase options are available. The bus bars are tin plated copper and are shielded. Indoor and outdoors enclosures are an option. QO Load Centers enable the use of a full complement of accessories. This 1 phase load center has 24 spaces and 34 circuits. This system provides 125A convertible main lugs in a NEMA 1 enclosure. It also includes plug on neutral, Qwik-grip, ground bar, and is UL rated.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Mount, Adh, .50" x .50", Wh, PK100 (ABM1M-A-C)
- GE 120VAC Electrically Held Lighting Contactor 8P 30A (CR463L80AJA10A0)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 2 D (F1.5X2WH6)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SW)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM1224L125PC)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO130L200PQG)
- SQUARE D Load Center, QO, 42 Spaces, 150A, 120/240V, Main Circuit Breaker, 1 Phase (QO142M150PC)
- SQUARE D Circuit Breaker Enclosure, QO, 200A, Main Circuit Breaker, 1 Phase (QOM2E2200NRB)
- SQUARE D Circuit Breaker Enclosure, LAL, 125 to 400A, Main Circuit Breaker (LA400LS)
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO320L125G)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Convertible, Main Circuit Breaker, 3 Phase (QO342MQ225RB)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures