Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 24 Spaces, 100A, PoN Convertible Main Breaker, 1 Phase
Mfr # QO124M100PCVP
Zoro # G3306384
product price: $1,067.99
/ea
Free Shipping & Returns
$1,067.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug PoN Convertible Main Breaker
- Number of Spaces 24
- Amps 100A
- Phase 1
- Short Circuit Current Rating 22kA
Product Information
- Brand Square D
- MFR # QO124M100PCVP
- Zoro # G3306384
- UPC # 785901978930
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 531 mm |
Width | 362 mm |
Wire Size | AWG 6...AWG 2/0 aluminium/copper |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | PoN Convertible Main Breaker |
Number of Spaces | 24 |
Amps | 100A |
Phase | 1 |
Short Circuit Current Rating | 22kA |
Max. No. of Tandem Breakers | 0 |
Series | QO |
Included Enclosure Cover | Combination |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Copper |
Standards | UL Listed |
Finish | Baked Enamel |
Tightening Torque | Cover 20 lb.in |
Cover Type | combination flush/surface cover |
Number Of Circuits | 24 |
Ground Bar Kit | grounding bar (ordered separately); load center 1 ) 24P 125 A 120/240 V AC || circuit-breaker 3 ) 1P 20 A 120 V AC downstream || circuit-breaker 2 ) 2P 30 A 120/240 V AC downstream |
Wiring Configuration | 3-wire |
Electrical Connection | lugs |
Primary/Ambient Air Temp. | -5°C || 40°C |
Description
QO Circuit Breaker Load Centers, QO124M100PCVP, from Square D are Underwriters Laboratories (UL) Listed and CSA rated panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people. They are available in both traditional and plug on neutral configurations. There is 3 types of mains available. There is main circuit breaker, main lugs, and generator panel. Single and three phase options are available. The bus bars are tin plated copper and are shielded. Indoor and outdoors enclosures are an option. QO Load Centers enable the use of a full complement of accessories. This 1 phase load center has 24 spaces and 24 circuits. This system provides a 100A convertible main breaker in a NEMA 1 enclosure. It also includes plug on neutral, combination cover, and is UL rated. This product is a value pack.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, Composite (S1PTFFBL)
- TRESCO LIGHTING Tresco Remote Wall Dimmer White For Wld.1rec (WLD-1WAL-WH)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- MELTRIC 37-68163 INLET (37-68163)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100DF)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO816L100RBCP)
- SQUARE D Load Center, HOM, 24 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM2448L125PGC)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ42L2)
- SQUARE D Panelboard Enclosure, HC, 600A; 1200A; 400A; 800A (HC4259WP)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ225)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3926-TTB1)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures