Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 2 Spaces, 70A, 240V, Main Lug, 1 Phase
Mfr # QO24L70TS
Zoro # G0856941
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 2
- Amps 70A
- Voltage 240V
- Phase 1
Product Information
- Brand Square D
- MFR # QO24L70TS
- Zoro # G0856941
- UPC # 785901785156
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 236 mm |
Width | 122 mm |
Wire Size | AWG 12...AWG 3 aluminium || AWG 14...AWG 4 copper |
Description
Qo Ldctr Mlo 240V 70A 1Ph 2Sp Nema1 Surf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Coaxial Connector, BNC Male, 1" Size, PK10 (301-00-75TP)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Black, Size: 30 mm (10250T101)
- HALEX 3/4 X 1/2 IN RIGID REDUCING WASHER 4/BG (26820)
- IRWIN 90 DEGREE ANGLE CLAMP 3"" (226410)
- SQUARE D NQNF, enclosure box, type 1, blank end walls, 20 x 86 x 5.75 in (MH86BE)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 18 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF418L1)
- SQUARE D Panelboard Encl/Box Type 3R/12 32H 20W (MH32WP)
- SQUARE D Load Center, HOM, 8 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM816L125PRB)
- SQUARE D Load Center, QO, 3 Spaces, 60A, 120/240V, Main Lug, 3 Phase (QO403L60NF)
- SQUARE D Load Center, 20 Spaces, 100A, 1 Phase (6994875)
- EATON Load Center, BRP, 8 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP08E200RF)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures