Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 2 Spaces, 40A, Main Lug, 1 Phase
Mfr # QO2L40RBCP
Zoro # G111378675
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 2
- Amps 40A
- Phase 1
- Short Circuit Current Rating 65kA
Product Information
- Brand Square D
- MFR # QO2L40RBCP
- Zoro # G111378675
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 238 mm |
Width | 124 mm |
Depth | 102 mm |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 2 |
Amps | 40A |
Phase | 1 |
Short Circuit Current Rating | 65kA |
Series | QO |
Recommended Surface Cover | Included |
Enclosure Material | Galvanized Steel |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2NP2151)
- CAROL 10 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02427.35T.05)
- HUBBELL Speedgaina Category 5E Jack- Universal- Universal- White (HXJ5EW)
- NOBLES/TENNANT SWITCH - SNAP W/LEVER ACTUATOR - SPDT (1013132)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100RB)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 600A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L6C)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO112L125PGC)
- SQUARE D Load Center, QO, 27 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO327M100)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Fixed Main Lug, 1 Phase (QO2L70S)
- SQUARE D Panelboard Encl/Box Type 3R/12 32H 20W (MH32WP)
- GE ELECTRIC Load Center, 125A, Main Lug (6117873)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures