Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, HOM, 20 Spaces, 100A, 120/240V, Main Lug, 1 Phase
Mfr # HOM2040M100PRB
Zoro # G007911740
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 20
- Amps 100A
- Voltage 120/240V
- Phase 1
Product Information
- Brand Square D
- MFR # HOM2040M100PRB
- Zoro # G007911740
- UPC # 785901977322
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 560 mm |
Width | 375 mm |
Depth | 115 mm |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 20 |
Amps | 100A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 22kA |
Series | HOM |
Recommended Surface Cover | Included |
Enclosure Material | Galvanized Steel |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Description
Homeline, 100A Main Breaker Installed Load Center, Outdoor, Plug On Neutral, Combination Cover For Flush Or Surface Mount, 20 Space Circuit 40 Single Poles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (5UGN9)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT004)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 6 ft. (LHCR-72)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER21)
- SQUARE D Load Center, QO, 24 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M125P)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 400A, 240V, Convertible, Main Lug, 3 Phase (NQ442L4)
- SQUARE D Meter Main, CM, 0 Spaces, 200A, Main Lug, 1 Phase (CM200S)
- SQUARE D Load Center, HOM, 20 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM2040M100PC)
- SQUARE D Load Center, HOM, 30 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM3060M200PQC)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, Main Lug, 1 Phase (QO2125BNRB)
- SQUARE D Load Center, HOM, 12 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM1224M100PRB)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures