Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase
Mfr # HOM24L70F
Zoro # G0857851
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 2
- Amps 70A
- Voltage 120/240V
- Phase 1
Product Information
- Brand Square D
- MFR # HOM24L70F
- Zoro # G0857851
- UPC # 785901061151
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 236 mm |
Width | 122 mm |
Depth | 81 mm |
Wire Size | AWG 12...AWG 3 aluminium || AWG 14...AWG 4 copper |
Description
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center is supplied with fixed main lugs that are rated at 70A 120/240 VAC single phase. Homeline load center provides a 10 kA breaking capacity. This system provides 2 spaces in a NEMA 1 indoor enclosure. Has a flush cover. The electrical connections are box lugs. The box lugs will accept a wire range of 14 AWG to 4 AWG copper or 12 AWG to 3 AWG aluminum wire. This Homeline load center has a height of 9.29 inches, a width of 4.80 inches, and depth of 3.18 inches. Homeline load centers are UL Listed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (4H58)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20357)
- RACO Retro Ring, NOVAL Accessory, Galvanized steel, Square Box (205RAC)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS1215-RA)
- SQUARE D Load Center, QO, 3 Spaces, 60A, 120/240V, Main Lug, 3 Phase (QO403L60NS)
- SQUARE D Load Center, QO, 4 Spaces, 125A, 240V, Main Lug, 1 Phase (QO148L125GS)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO816L100FCP)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Main Lug, 3 Phase (QO342ML2)
- SQUARE D Circuit Breaker Enclosure, QO, 3 Spaces, 100A, Main Lug, 3 Phase (QO3100BNRB)
- SQUARE D Load Center, QO, 2 Spaces, 40A, Main Lug, 1 Phase (QO2L40RBCP)
- EATON Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125SDP)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures