Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, HOM, 12 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase
Mfr # HOM1224L125PGCVP
Zoro # G3302668
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug PoN Convertible Main Lug
- Number of Spaces 12
- Amps 125A
- Voltage 120/240V
- Phase 1
Product Information
- Brand Square D
- MFR # HOM1224L125PGCVP
- Zoro # G3302668
- UPC # 785901864288
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 455 mm |
Width | 362 mm |
Depth | 95 mm |
Wire Size | AWG 6...AWG 2/0 aluminium || AWG 6...AWG 1 copper |
Description
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center is supplied with convertible mains that are rated at 125A 120/240 VAC single phase. Load center is supplied with a one pole 20A 120/240 VAC single phase circuit breaker. Load center has a grounding bar. Homeline load center provides a 10 kA breaking capacity. This system provides 12 spaces in a NEMA 1 indoor enclosure with a combination flush/surface cover. The electrical connections are box lugs. The box lugs will accept a wire range of 6 AWG to 1 AWG copper or 6 AWG to 2/0 AWG aluminum wire. This Homeline load center has a height of 17.92 inches, a width of 14.25 inches, and depth of 3.74 inches. Homeline load centers are UL Listed. Load center is a value packed system.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Vibration Hour Meter (HR-8065)
- BARKSDALE 1/4IN 7000PSI 125/250V-AC PRESSURE SWITCH (96201-BB3-T2)
- UNISTRUT STRUT TOPGRIP NUT 1/2"" (RP1010TEG)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 1000 Feet (22SS316L1000)
- SQUARE D Meter Main, CM, 0 Spaces, 200A, Main Lug, 1 Phase (CM200S)
- SQUARE D Panelboard Enclosure/Box Type 1 32H 14W (NQB532)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ30L2)
- SQUARE D Load Center, QO, 24 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M125P)
- SQUARE D Load Center, QO, 2 Spaces, 30A, 120/240V, Main Lug, 1 Phase (QO2L30S)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100S)
- SQUARE D Load Center, QO, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO112M100P)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures