Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center Door Kit, QO, 60 Spaces, 200A
Mfr # QOCDK60
Zoro # G2005969
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 60
- Amps 200A
- Circuit Breaker Type QO
- Height 38.55 in
- Width 15.71 in
Product Information
- Brand Square D
- MFR # QOCDK60
- Zoro # G2005969
- UPC # 785901133537
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 38.55 in |
Width | 15.71 in |
Depth | 0.56 in |
Length | 40 in |
Length (Straight Wireway) | 40 in |
Details
Item | Load Center Door Kit |
Number of Spaces | 60 |
Amps | 200A |
Circuit Breaker Type | QO |
Series | QO |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 1 |
For Use With | Mfr. No. QO160M200PC |
Mounting Style | Surface |
Standards | UL Listed |
Includes | Door |
Compatible Enclosure Box | HOM60120M200PC, Mfr. No. HOM60120L225PC |
NEMA Rating | 1 |
Venting | Non-Vented |
Material | Steel |
Product Type | Door kit |
Weight | 3.630 kg |
Product Destination | door |
Finish | Baked Enamel |
Description
Load Center Door Kit, Amps 200 A, Number of Spaces 60, Mounting Style Surface, For Use With Mfr. No. QO160M200PC, NEMA Rating 1, Compatible Enclosure Box HOM60120M200PC, Mfr. No. HOM60120L225PC, Length 40 in, Width 15.71 in, Non-Vented, Material Steel, Includes Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4141206CHSS)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW663)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (5Z540)
- MONOPRICE Ethernet Cable, Cat 6, Green, 3 ft. (2296)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A, Main Circuit Breaker (LA400AWK)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100RB)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ418L1)
- SQUARE D Load Center, 20 Spaces, 100A (6994263)
- SQUARE D Load Center, QO, 1 Spaces, 30A, 120/240V, Fixed Main Lug, 1 Phase (QO1L30S)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Main Lug, 3 Phase (QO330L200GRB)
- LEVITON Circuit Breaker Enclosure, LDC, 30 Spaces (LDC30)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures