Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load center accessory, QO, mechanical interlock attach, with retaining kits, 1 and 2 pole, used in QO816L100
Mfr # QO2DTIM
Zoro # G600905788
product price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
Product Information
- Brand Square D
- MFR # QO2DTIM
- Zoro # G600905788
- UPC # 785901784715
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Series | QO |
Description
QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This retaining kit is a QO2DTI mechanical interlock attachment with retaining kits for securing two adjacent back-fed circuit breakers. This attachment is used in dual power supply applications. It can be used with two 2P or one 2P and one 1P QO circuit breakers. Breakers and attachments are to be in a QO816L100 load center.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 304C Percentage Timer (304C-004-A-00-X-X)
- MERSEN Automotive Fuse, A50P Series, 150A, Very Fast Acting, 500V AC, Blade (A50P150-4)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SSY)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A (LC2D12B7)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 600A, 277/480V, Convertible Main Lug, 3 Phase (NF442L6C)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100TRB)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 240V, Main Lug, 1 Phase (QO816L100RBCU)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 400A, 277/480V, Convertible, Main Lug, 3 Phase (NF430L4)
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 400A (MH50)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, 120/240V, 1 Phase (QO2100NRBCP)
- SQUARE D Load Center, QO, 30 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO130L125PG)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures