Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, 20 Spaces, 100A, 120/240V, PoN Convertible Main Breaker, 1 Phase
Mfr # 3866423
Zoro # G403978408
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug PoN Convertible Main Breaker
- Number of Spaces 20
- Amps 100A
- Voltage 120/240V
- Phase 1
Product Information
- Brand Square D
- MFR # 3866423
- Zoro # G403978408
- UPC # 785901639343
- Country of Origin Unknown
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 455 mm |
Width | 362 mm |
Depth | 95 mm |
Wire Size | AWG 6...AWG 2/0 aluminium || AWG 6...AWG 1 copper |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | PoN Convertible Main Breaker |
Number of Spaces | 20 |
Amps | 100A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Enclosure Material | Galvanized Steel |
Enclosure NEMA Rating | NEMA 1 |
Finish | Baked Enamel |
Max. No. of Tandem Breakers | 20 |
Circuit Breaker Type | Homeline |
Primary/Ambient Air Temp. | -5°C || 40°C |
Wiring Configuration | 3-wire |
Number Of Circuits | 40 |
Cover Type | combination flush/surface cover |
Ground Bar Kit | grounding bar (ordered separately); circuit-breaker 2 ) 1P 20 A 120/240 V AC || circuit-breaker 1 ) 2P 100 A 120/240 V AC main supply ready assembled || circuit-breaker 1 ) 2P 30 A 120/240 V AC || load center 1 ) || qwik grip assembly kit 1 ) |
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Amps: 100 amps
- Volts: 120/240 volt Number of Spaces: 20 space Maximum Number of Circuits: 40 circuits
- Mounting Type: Combination Mount
- UL Listed: Yes
- Depth: 3.8 in.
- Indoor or Outdoor: Indoor
- Circuit Protection Type: Single Pole
- Width: 14.2 in.
- Height: 20.9 in.
- Country of Origin: United States
- Weight: 22.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Female Type PK100 (3529PK)
- SCHNEIDER ELECTRIC Harmony complete body/contact, body for push buttons or selector switches, XB6, single contact block with body/fixing collar 2NC faston connector (ZB5AZ1043)
- L.H. DOTTIE L.H. Dottie 1/2'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB50CG)
- SJE-RHOMBUS 6.00"W x D Enclosure (JB664-1.5H-4R8)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ18L1)
- SQUARE D Load Center, QO, 42 Spaces, 400A, 240V, Main Circuit Breaker, 1 Phase (QONQ42MS400)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A, Main Circuit Breaker (LA400AWK)
- SQUARE D Load Center, QO, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO112M100P)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100RB)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 250A, 277/480V, Convertible Main Lug, 3 Phase (NF442L2)
- GE Load Center, TLM, 125A (TLM812RCU2P)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures