Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, 2 Spaces, 70A
Mfr # 6720940
Zoro # G903957804
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 2
- Amps 70A
- Height 11.95 in
- Width 6.94 in
- Depth 4.35 in
Product Information
- Brand Square D
- MFR # 6720940
- Zoro # G903957804
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 11.95 in |
Width | 6.94 in |
Depth | 4.35 in |
Details
Item | Load Center |
Number of Spaces | 2 |
Amps | 70A |
Enclosure NEMA Rating | NEMA 3R |
Description
Main lug outdoor load center, 70 amp, 2 space and 4 circuit. Nema type-3r enclosure with a rainproof cover for outdoor use. Class 1170 unit is intended for use in fixed applications and can accommodate overhead or underground feed. Maximum sccr of 10,000.
Features- Outdoor
- Top feed
- 70 amps
- Dimension - 11.95 x 6.94 x 4.35 in.
- Item weight - 5.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NC (ZB4BW062)
- TRIPP LITE Power Conditioner, Small Tower, 1.2kVA (LC 1200)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Blue (HS367-S10-BLUE)
- CRYDOM 3.5-32V-Dc 12A Amp 200V-Dc Solid State Relay (D2D12)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, 1 Phase (QO2125BNS)
- SQUARE D Panelboard Interior, HCP, 800A, Main Lug (HCP50868)
- SQUARE D Load Center, HOM, 30 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM3060L125PQGC)
- SQUARE D Circuit Breaker Enclosure, HD, 15 to 100A, Main Circuit Breaker (HD100S)
- SQUARE D Load Center, 20 Spaces, 100A, 1 Phase (6994875)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 240V, Main Lug, 1 Phase (QO816L100DSCU)
- SQUARE D Load Center, HOM, 30 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM3060M200PQC)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures