Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, 12 Spaces, 100A, 1 Phase
Mfr # 6994594
Zoro # G004053719
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 12
- Amps 100A
- Phase 1
- Short Circuit Current Rating 22kA
- Height 455 mm
Product Information
- Brand Square D
- MFR # 6994594
- Zoro # G004053719
- UPC # 785901863540
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 455 mm |
Width | 362 mm |
Depth | 95 mm |
Details
Item | Load Center |
Number of Spaces | 12 |
Amps | 100A |
Phase | 1 |
Short Circuit Current Rating | 22kA |
Included Enclosure Cover | Combination |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Description
Features
- Built with a plated, aluminum bus bar.
- Indoor - Plug-On
- Flush/Surface
- Amp Rating - 100
- Spaces/ Circuits - 12/24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 1-2-4-8-Hr, SPST, 120 V (EI220W)
- HUBBELL Angled Receptacle, Grn, Male, Threaded Stud (HBLMRASGN)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug, 3P 15A 250V - NEMA L6-15P (YGA027)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 25A, 600V AC (A6K25R)
- SQUARE D Load Center, HOM, 12 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM1224M100PRB)
- SQUARE D Load Center, QO, 24 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO324L125G)
- SQUARE D Panelboard, HCP, 800A, Main Lug (HCP23598)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ18L1)
- SQUARE D Load center accessory, QO, bracket kit, retaining, 100A to 125A, right side (PK4MB2LA)
- SQUARE D Load Center, QO, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO120M100P)
- GE Load Center, TLM812, THQL, 8 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM812SCUD)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures