Shop All Circuit Breaker & Panelboard Accessories
Square D
Kit, 125A, 2 Poles
Mfr # QOCRBGK1C
Zoro # G900422367
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 125A
- Number of Poles 2
- Height 1.7 in
- Width 5 in
- Depth 7.3 in
Product Information
- Brand Square D
- MFR # QOCRBGK1C
- Zoro # G900422367
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 1.7 in |
Width | 5 in |
Depth | 7.3 in |
Details
Item | Kit |
Amps | 125A |
Number of Poles | 2 |
Line Rated Current | 100-125 A main || 15-125 A branch |
Product Or Component Type | interlock |
Product Certifications | UL Listed |
Description
QO Circuit Breaker Load Centers, QOCRBGK1C, from Square D are Underwriters Laboratories (UL) Listed and CSA rated panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Small EZ HideWire Cable Raceway- 25FT- White (EZ-SM-25-WT)
- 3M Shrink Tubing, 0.75in ID, Black, 4ft, PK50 (FP301-3/4-48"-BLACK-50 PCS)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXS-1214)
- MERSEN Time Delay UL Class CC Fuse, 20A, ATDR Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (ATDR20)
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1150AN)
- SQUARE D Switch Fusible, 1200A, 600V AC, 3 Poles (QMB368W)
- SQUARE D Lug Kit, 125A, 3 Poles (LV426965)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, lug kit, mechanical, 800 A, aluminium (YA800P7)
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 250A, J frame (NF250SFBJ)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL100FA)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148690)
- Square D Circuit Breaker & Panelboard Accessories