Shop All Circuit Breaker & Panelboard Accessories
Square D
Interior, 225A, 240V AC || 48V DC, 42 Poles
Mfr # NQ442L2C14
Zoro # G0856059
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Breaker Type QOB || QOB-VH || QHB
- Voltage 240V AC || 48V DC
- Amps 225A
- Number of Poles 42
- Bus Material copper
Product Information
- Brand Square D
- MFR # NQ442L2C14
- Zoro # G0856059
- UPC # 785901884224
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 58 in |
Width | 8.63 in |
Details
Item | Interior |
Circuit Breaker Type | QOB || QOB-VH || QHB |
Voltage | 240V AC || 48V DC |
Amps | 225A |
Number of Poles | 42 |
Bus Material | copper |
Phase | 3 phase |
Main Circuit Breaker or Main Lug | main lugs |
Standards | CSA || UL |
Number Of Spaces | 42 |
Features | Mercury Free |
Description
NQ Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ Panelboards provide 200% rated neutrals for non-linear loads. NQ Panelboards are convertible from main lug to main breaker. Interior has a maximum voltage rating of 240 VAC and 48 VDC. This NQ Panelboard interior has a main lug and is rated at 225 A three phase. Interior has an interrupt current rating of up to 65 kA. This interior is for a 4 wire system with 42 circuits and has a copper bus bar. Interior is for QOB, QOBVH and QHB branch circuit breakers. This interior provides protection for your commercial and industrial applications. NQ Panelboard interiors are field convertible to top or bottom feed. Some factory installed options are split bus, lighting contactors, compression lugs, surge protection devices, and phenolic nameplates. Lug connections will accept 6 AWG to 350 kcmil aluminum wire. This interior is UL listed and CSA certified. NQ Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Current Transformer, Cur Xfmr 10 Vdc 20A (LTTJ-020)
- NVENT HOFFMAN Hinge Kit, fits cast aluminum, Aluminum (CCAHK)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK25 (P8-38R-Q)
- PANDUIT FIBER ENCLOSURE ADAPTER BRACKET 0RU (FEABRU)
- SQUARE D Switch Sfty Ext, 60A, 240V AC, 2 Poles (QO200TRCP)
- SQUARE D NQ Panelboard, breaker kit, sub feed, 225 A, Q frame (NQSFB2Q)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S 62H (NC62S)
- SQUARE D Panelboard Ground Bar Kit (PK27GTACU)
- SQUARE D Trim front, I-Line Panelboard, HCJ, surface mount, 4 pcs, 32in W x 73in H (HCM73TS)
- SQUARE D Door Kit, 125A, 3 Poles (9421LB7)
- SQUARE D Handle Tie, 70A, 1 Poles (QO1HT)
- Square D Circuit Breaker & Panelboard Accessories