Shop All Circuit Breaker & Panelboard Accessories
Square D
Interior, 100A, 240V AC || 48V DC
Mfr # NQ430L1C14
Zoro # G0856040
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC || 48V DC
- Circuit Breaker Type QOB || QOB-VH || QHB
- Amps 100A
- Bus Material copper
- Phase 3 phase
Product Information
- Brand Square D
- MFR # NQ430L1C14
- Zoro # G0856040
- UPC # 785901661436
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 8.63 in |
Height | 40 in |
Enclosure Nominal Depth | 5.75 in (146.05 mm) NEMA 1 |
Enclosure Nominal Width | 14 in (355.60 mm) |
Enclosure Nominal Height | 32 in (812.80 mm) |
Details
Item | Interior |
Voltage | 240V AC || 48V DC |
Circuit Breaker Type | QOB || QOB-VH || QHB |
Amps | 100A |
Bus Material | copper |
Phase | 3 phase |
Main Circuit Breaker or Main Lug | main lugs |
Standards | CSA || UL |
Number Of Spaces | 30 |
Features | Mercury Free |
Wiring Configuration | 4-wire |
Tightening Torque | 40.01 to 50.01 lbf.in (4.52 to 5.65 N.m) 0.02 to 0.10 in² (13.30 to 67.43 mm²) (AWG 6 to AWG 2/0); 100.01 lbf.in (11.3 N.m) 0.02 to 0.10 in² (13.30 to 67.43 mm²) (AWG 6 to AWG 2/0); 274.99 lbf.in (31.07 N.m) 0.02 to 0.27 in² (13.30 to 177.3 mm²) (AWG 6 to 350 kcmil); 274.99 lbf.in (31.07 N.m) 0.02 to 0.20 in² (13.30 to 126.7 mm²) (AWG 6 to 250 kcmil); 274.99 lbf.in (31.07 N.m) 0.17 to 0.24 in² (107.2 to 152 mm²) (AWG 4 to 300 kcmil) |
Connections - Terminals | Lug line AWG 6 to AWG 2/0 aluminium; Lug neutral AWG 6 to AWG 2/0 aluminium |
Product Or Component Type | Interiors |
Voltage Rating | 240 V AC; 48 V DC |
Rated Interrupted Current | 10 kA; 22 kA; 65 kA |
Branch Circuit Breaker Type | QOB; QOB-VH; QHB |
Description
Nq 14In 30Ckt 100A 3P4W Ml Cu Interior
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Link Module For S0 Frame, DC (3RA29211BA00)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 100 A, NEMA 3R (HF223NR)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 25A, 600V AC, Non-Indicating (FLSR025)
- ALLEN TEL 25 Pair Cable Assembly-One Female Connector, 25 ft (25-3-CX-25-GY)
- SQUARE D Panelboard Cover, Surface (NC50VS)
- SQUARE D Lug Kit, 150A, 600V AC, 3 Poles (AL150HD)
- SQUARE D Lug, 125A, 2 Poles (QO2125SL)
- SQUARE D Qo Ground Bar Kit, Amps: 600 A (PK27GTA)
- SQUARE D Circuit breaker accessory, PowerPacT R, phase barrier (S33998)
- SQUARE D Panelboard accessory, NQ, lug kit, feedthrough, 225A, 54 circuits or higher (NQFTL2H)
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1100AN)
- Square D Circuit Breaker & Panelboard Accessories