Shop All Circuit Breaker & Panelboard Accessories
Square D
Insulator Kit
Mfr # PKGTAB
Zoro # G2533903
product price: $31.76
/ea
$31.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D PK9GTA thru PK27GTA Ground Kits
- Height .437 in
- Depth 0.312 in
- Features Mercury Free
- Tightening Torque 3 N.m
Product Information
- Brand Square D
- MFR # PKGTAB
- Zoro # G2533903
- UPC # 785901539490
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | .437 in |
Depth | 0.312 in |
Details
Item | Insulator Kit |
For Use With | Square D PK9GTA thru PK27GTA Ground Kits |
Features | Mercury Free |
Tightening Torque | 3 N.m |
Product Line | QO |
Description
Insulator Kit, For Use With Square D PK9GTA thru PK27GTA Ground Kits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY RED ILLUMINATED 120V-AC PUSH-PULL BUTTON (800T-FXJP16RA1)
- SCHNEIDER ELECTRIC Modbus T tap off, Zelio Logic, 1 x RJ45 male and 2 x RJ45 female, cable 1m (VW3A8306TF10)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDV14-187Q)
- INTERMATIC Photo Control Receptacle with Bracket (K122)
- SQUARE D Neutral Lug Kit, 100 A (HOM100AN)
- SQUARE D Torque Limiting Breakway Bits (LV426993)
- SQUARE D Ground Bar Kit (PK4GTA)
- SQUARE D Circuit Breaker Enclosure, 125 A, Surface Mounting Style (B125AWK)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 44H 20W (NC44SHR)
- SQUARE D Bar Kit Ground 30878 (PK7GTACP)
- SQUARE D Base, 125A, 240V, 20 Poles (QON320L125)
- Square D Circuit Breaker & Panelboard Accessories