Shop All Sockets
Square D
Individual meter socket, ringless socket, horn bypass, 4 jaws no release, UG, 200 A, up to 600 VAC single phase 3W
Mfr # UHTRS223A
Zoro # G3978043
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Details
Description
Individual Meter Sockets are available for single or three phase with a 600 VAC maximum. These individual meter sockets can be with and without horn or lever bypass. The sockets have a 10 kA short circuit current rating as standard but could have a higher rating with utility approval. Units are supplied with a bonded neutral. Units are supplied with a hub opening in top end wall which requires the use of a bolt on hub or a closing plate. This ringless meter socket has four jaws with a horn bypass and without jaw release. This meter socket is for single phase 3 wire systems up to 600 VAC. This meter socket has a 200 A rating. This unit can be for a feed from an underground service. This unit has a NEMA 3R surface mounting enclosure that is 13.00 inches tall, 13.00 inches wide and 4.94 inches deep. The main lugs, the load lugs and the neutral lug will accept one 8 AWG to 2/0 AWG copper or aluminum wire. The ground will accept 14 AWG to 2 AWG copper or aluminum wire. This individual meter socket is UL Listed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Socket Wrench Set, 1/2" Drive, 33 Pieces (CMMT12022)
- DRILL AMERICA 13/64" Cobalt Jobber Length Drill Bit (DWDCO13/64)
- JONARD TOOLS Double End Speed Wrench, 1/2 In. (ASW-12)
- GEDORE Insulated, Needle Nose Pliers, 8" (VDE 8132-200 H)
- SQUARE D Individual meter socket, ringless socket, no bypass, 4 jaws no release, UG, 200 A, up to 600 VAC single phase 3W (UTRS213AFL)
- SQUARE D Individual meter socket, ringless socket, horn bypass, 4 jaws no release, OH, UG, 125 A, up to 600 VAC single phase 3W (UHTRS101B)
- SQUARE D Individual meter socket, ringless socket, lever bypass, 4 jaws no release, OH, UG, 200 A, up to 600 VAC single phase 3W (UTH4213T)
- SQUARE D Individual meter socket, ringless socket, lever bypass, 4 jaws no release, OH, UG, 320 A, up to 600 VAC single phase 3W (UTH4330T)
- SQUARE D Individual meter socket, ringless socket, horn bypass, 5 jaws no release, OH, UG, 200 A, up to 600 VAC single phase 3W (UGHTRS213C)
- SQUARE D Individual meter socket, ringless socket, lever bypass, 7 jaw with lever bypass and jaw release, OH, UG, 200 A, up to 600 VAC three phase 4W (UTH7213T)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 12mm (80624)
- Square D Sockets & Ratchets