Shop All Safety & Disconnect Switch Accessories
Square D
Hook Stick, 14 Ft
Mfr # 515614
Zoro # G1927536
original price:
$1,298.00
9% off
new price: $1,180.99
/ea
Free Shipping & Returns
$1,180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (Ft.) 14 ft
- Length 14 ft
- Application Used to Operate Square D PQ Series or Equivalent Busway Mounted Disconnect Switches
- Length (Straight Wireway) 14 ft
- Accessory Type Fiberglass Hookstick
Product Information
- Brand Square D
- MFR # 515614
- Zoro # G1927536
- UPC # 785901481393
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Dimensions
Length (Ft.) | 14 ft |
Length | 14 ft |
Length (Straight Wireway) | 14 ft |
Details
Item | Fiberglass Hookstick |
Application | Used to Operate Square D PQ Series or Equivalent Busway Mounted Disconnect Switches |
Accessory Type | Fiberglass Hookstick |
Description
Hook Stick, Length 14 Feet, Used to Operate Bus Plug Disconnects
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 32A, 3 Pole, 277/480V AC, C Curve (FAZ-C32/3)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5G17)
- MASTRO DUO Switch Dimmer 1Pole Wht (MACL-153MH-WH)
- GARDNER BENDER Cable Organizer, 2 In, Holds Up To 50 lbs (CWT2RR25)
- SQUARE D Handle, 75/100/250/400A (9421LH46)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B250)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B200)
- SQUARE D Load Break Switch Handle Iec + Options (KCF1YZ)
- SQUARE D Operating Mechanism Handle Nema (9421LHP8)
- SQUARE D Circuit breaker accessory, PowerPacT B/H/J, handle assembly, rotary, 3 inch, 125A to 250A, NEMA 3/4/4X, chrome plated (9421LC43)
- SCHNEIDER ELECTRIC Disconnect switch, TeSys VLS, protruding rotary handle, hole mounting, 65x65mm, red handle, 5mm shaft, defeatable (VLSH2H5RD)
- Square D Safety & Disconnect Switch Accessories