Shop All Circuit Breaker & Panelboard Accessories
Square D
HomeLine 50 amps 120/240 V 2 space 1 circuits Wall Mount Filler Plate
Mfr # HOMFPCP
Zoro # G905309717
Sold in multiples of 5 for $41.45
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50A
- Depth 0.37 in
- Width 2.56 in
- Height 1 in
- Features Mercury Free
Product Information
- Brand Square D
- MFR # HOMFPCP
- Zoro # G905309717
- UPC # 47569071492
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Depth | 0.37 in |
Width | 2.56 in |
Height | 1 in |
Details
Item | Filler Plate |
Amps | 50A |
Features | Mercury Free |
Description
Homeline Filler Plates fill openings in load center covers if twist-out is removed in error. These are for use only in Homeline Load Centers. The Filler Plates are UL Listed and ANSI Certified.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (JJS-40)
- VELCRO BRAND TIE, REUSABLE, 8""X1/2"", 60/PK (VEK93007)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1/2" (31622003LPK50)
- EATON Push Button operator, 22 mm, Green (M22M-DH-G)
- SQUARE D 2 Raintight Hub (B200)
- SQUARE D Door Kit, 125A, 3 Poles (9421LB7)
- SQUARE D Lug Kit Neutral Qo Aux 100 Amp (QO70ANCP)
- SQUARE D Circuit breaker accessory, LA/LH/Q4, connector, power distribution, 125A to 400A, qty 1 (PDC6LA20)
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOUHFSC1)
- SQUARE D Multi 9 Fixed Handled Rotary Handle (MG27048)
- SQUARE D Load center accessory, Homeline, lug kit, neutral, 150A (HOM150AN)
- Square D Circuit Breaker & Panelboard Accessories