Shop All Foot Switches
Square D
Heavy Duty Foot Switch, Momentary Action
Mfr # 9002AW13
Zoro # G2737795
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- NEMA Rating 13, 2, 4
- Voltage Rating 120 to 600V AC
- Color Yellow
- Material Steel
Product Information
- Brand Square D
- MFR # 9002AW13
- Zoro # G2737795
- UPC # 785901817338
- Country of Origin Mexico
- Category Foot Switches
Dimensions
Width | 4 1/2 in |
Depth | 3 7/8 in |
Length | 8 9/16 in |
Length (Straight Wireway) | 8 9/16 in |
Overall Depth | 8.5 in |
Overall Width | 4.49 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 3.9 in |
Description
Foot Switch, SPST Contact Form, Voltage Rating 120 to 600V AC, NEMA Rating 13, 2, 4, Current Rating 3, Material Steel, Color Yellow, Momentary Action, Length 8 9/16 in, Width 4 1/2 in, Depth 3 7/8 in, Cord Length Not Applicable, IP Rating Not Rated, Features 0.75 in NPT Conduit Tread, No Shielding, Standards CSA, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFRTW83W)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M044)
- SOUTH MAIN HARDWARE 11-in 75-lb, Fluorescent Pink, 100 Standard Nylon Tie (220180)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 60 to 232 psi, Standard Action (31KE3EXX)
- SQUARE D Heavy Duty Foot Switch (9002AW133)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW124)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW132)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW117)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW2)
- SQUARE D Heavy Duty Foot Switch (9002AW119)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (TWIN 632-S)
- Square D Foot Switches