Shop All Foot Switches
Square D
Heavy Duty Foot Switch, Momentary Action
Mfr # 9002AW124
Zoro # G7612455
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- NEMA Rating 13, 2, 4
- Voltage Rating 120 to 600V AC
- Color Yellow
- Material Steel
Product Information
- Brand Square D
- MFR # 9002AW124
- Zoro # G7612455
- UPC # 785901489528
- Country of Origin Mexico
- Category Foot Switches
Dimensions
Width | 6 13/32 in |
Depth | 6 17/64 in |
Length | 11 1/8 in |
Length (Straight Wireway) | 11 1/8 in |
Overall Width | 6.42 in |
Overall Depth | 8.54 in |
Overall Height | 6.26 in |
Manufacturer Warranty Length | 18 mo |
Description
Foot Switch, DPDT Contact Form, Voltage Rating 120 to 600V AC, NEMA Rating 13, 2, 4, Current Rating 10, Material Steel, Color Yellow, Momentary Action, Length 11 1/8 in, Width 6 13/32 in, Depth 6 17/64 in, Cord Length Not Applicable, IP Rating Not Rated, Features Oversized Guard with Safety Door, Standards CSA, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 18mm, 2 wire (XS518B1MAL2)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (MTA01331)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 200A, 600V AC, Non-Indicating (LSRK200)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A16H1606SSLP)
- SQUARE D Heavy Duty Foot Switch (9002AW119)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW117)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW1)
- SQUARE D Foot Switch 600Vac 5Amp +Options (9002AW134)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW2)
- SQUARE D Heavy Duty Foot Switch, Maintained Action (9002AW12)
- LINEMASTER Deluxe Ii Spdt 2-Function (Cover And Tre (68-S2)
- Square D Foot Switches