Shop All Foot Switches
Square D
Heavy Duty Foot Switch
Mfr # 9002AW7
Zoro # G6887361
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- NEMA Rating 13, 2, 4
- Voltage Rating 120/240/480V AC
- Color Yellow
- Material Aluminum
Product Information
- Brand Square D
- MFR # 9002AW7
- Zoro # G6887361
- UPC # 785901816614
- Country of Origin Mexico
- Category Foot Switches
Dimensions
Width | 137 mm |
Depth | 123 mm |
Length | 229 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 5.39 in |
Overall Depth | 9.02 in |
Overall Height | 4.84 in |
Description
Foot Switch, SPDT Contact Form, Voltage Rating 120/240/480V AC, NEMA Rating 13, 2, 4, Current Rating 10, Material Aluminum, Color Yellow, Momentary Action, Cord Length Not Applicable, IP Rating Not Rated, Features Oversized, Standards CSA, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 3) Toggle Gang, Light Almond (P3LA)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24C413)
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 15 Amps, 125V, NEMA 5-15R (YGA019F)
- ALLEN BRADLEY ILLUMINATED GREEN 120V-AC PUSHBUTTON (800T-16JR91KB7AX)
- SQUARE D Heavy Duty Foot Switch, Maintained Action (9002AW12)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW117)
- SQUARE D Heavy Duty Foot Switch (9002AW11)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW1)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW132)
- SQUARE D Foot Switch 600Vac 5Amp +Options (9002AW134)
- SIEMENS Foot Switch, Momentary Action (3SE39345CB20)
- Square D Switches