Shop All Foot Switches
Square D
Heavy Duty Foot Switch
Mfr # 9002AW5
Zoro # G7612132
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- NEMA Rating 13, 2, 4
- Voltage Rating 120/240/480V AC
- Color Yellow
- Material Aluminum
Product Information
- Brand Square D
- MFR # 9002AW5
- Zoro # G7612132
- UPC # 785901816003
- Country of Origin Mexico
- Category Foot Switches
Dimensions
Width | 10 87/100 in |
Depth | 5 3/4 in |
Length | 9 21/25 in |
Length (Straight Wireway) | 9 21/25 in |
Overall Depth | 8.5 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 4.49 in |
Overall Height | 3.9 in |
Description
Foot Switch, SPDT Contact Form, Voltage Rating 120/240/480V AC, NEMA Rating 13, 2, 4, Current Rating 10, Material Aluminum, Color Yellow, Momentary Action, Length 9 21/25 in, Width 10 87/100 in, Depth 5 3/4 in, Cord Length Not Applicable, IP Rating Not Rated, Features Mechanical Latch, Standards CSA, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink Tubing, 0.346in ID, Black, 4ft, PK5 (46-606)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P YL (HBL2611VY)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (MY3-AC24)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW2)
- SQUARE D Heavy Duty Foot Switch (9002AW6)
- SQUARE D Foot Switch 600Vac 5Amp +Options (9002AW134)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW14)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW132)
- SQUARE D Heavy Duty Foot Switch (9002AW119)
- LINEMASTER Aquiline Maintained - Metal (971-DC3J)
- Square D Switches