Shop All Foot Switches
Square D
Heavy Duty Foot Switch
Mfr # 9002AW11
Zoro # G6893013
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- NEMA Rating 13, 2, 4
- Voltage Rating 120/240V AC
- Color Yellow
- Material Aluminum
Product Information
- Brand Square D
- MFR # 9002AW11
- Zoro # G6893013
- UPC # 785901816737
- Country of Origin Mexico
- Category Foot Switches
Dimensions
Width | 4 1/2 in |
Depth | 3 22/25 in |
Length | 8 14/25 in |
Length (Straight Wireway) | 8 14/25 in |
Overall Height | 3.9 in |
Overall Depth | 8.5 in |
Overall Width | 4.49 in |
Manufacturer Warranty Length | 18 mo |
Description
Foot Switch, SPST Contact Form, Voltage Rating 120/240V AC, NEMA Rating 13, 2, 4, Material Aluminum, Color Yellow, Maintained Action, Length 8 14/25 in, Width 4 1/2 in, Depth 3 22/25 in, Cord Length Not Applicable, IP Rating Not Rated, Features 0.75 in NPT Conduit Tread, Oversized, Standards CSA, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector EndCap, 5Channel, 0.7ft, PR (GDEC5X125-O)
- TELEMECANIQUE SENSORS Pressure Switch, (2) Port, 1/4-18 in FNPT, SPDT, 0 to 175 psi, Standard Action (9012GGW4)
- EUCHNER Locking Actuator, 1.77 in W x 2.80 in H (CET-A-BWK-50X)
- ZORO SELECT Strut Channel, Wht Painted Steel, 12 Gauge (FS-200SS WT 12.00)
- SQUARE D Heavy Duty Foot Switch (9002AW6)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW124)
- SQUARE D Foot Switch 600Vac 5Amp +Options (9002AW134)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW132)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW14)
- SQUARE D Heavy Duty Foot Switch (9002AW5)
- LINEMASTER Rvrsng Gnrl Prps Foot Swtch, Mmntry Actn (TWIN 88SN1-05)
- Square D Switches