Square D

Hazardous Location Limit Switch, Wobble Stick, 2NC/2NO, 10A @ 600V AC (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Limit Switches

Key Features

  • Basic Actuator Style - Limit Switch Wobble Stick
  • Actuator Style - Limit Switch Wobble Stick
  • Contact Form- Switches 2NC/2NO
  • Actuator Location - Limit Switch Side
  • AC Contact Rating - Limit Switch 10A @ 600V
See all product information

Product Information

Dimensions

Width 2.72"
Body Height - Limit Switch 4.25 in
Actuator Length - Limit Switch 1.16 in
Body Depth - Limit Switch 2.08 in
Depth 2.08"
Body Width - Limit Switch 2.72 in
Actuator Length 1.16"
Height 6.10"
Body Depth 2.08 in
Body Height 4.25 in
Body Width 2.72 in

Description

Hazardous Location Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 1.16 in, Body Height - Limit Switch 4.25 in, Body Width - Limit Switch 2.72 in, Body Depth - Limit Switch 2.08 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 2, 4, 6, 6P, 7, 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products