Shop All Circuit Breaker & Panelboard Accessories
Square D
Handle Tie, 70A, 1 Poles
Mfr # QO1HT
Zoro # G0602971
$4.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Square D QO and QOB Circuit Breakers
- Amps 70A
- Number of Poles 1
- Length 0.40"
- Diameter 13/32"
Product Information
- Brand Square D
- MFR # QO1HT
- Zoro # G0602971
- UPC # 785901518983
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 0.40" |
Diameter | 13/32" |
Width | 1.00" |
Details
Item | Handle Tie |
For Use With | Square D QO and QOB Circuit Breakers |
Amps | 70A |
Number of Poles | 1 |
Amps AC | 70 |
Includes | (5) Handle Ties |
Product Or Component Type | handle tie |
Circuit Breaker Type | standard |
Description
Handle Tie, For Use With Square D QO and QOB Circuit Breakers, Number of Poles 1, Amps 70 A, Includes (5) Handle Ties, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Copper Braid, 24 In (BD24N)
- INTERMATIC Ethernet Module, For Intermatic ET90000 (ET9232)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 3/8” Diameter – 100' Feet Long – Black (NWL921)
- WRAP-IT Storage Easy Carry 2.5 in. W X 22 in. L Black Storage Straps 50 lb 1 pk (100-H-22BX)
- SQUARE D Handle Padlock Attachment, 70A, 1 Poles (QO1PA)
- SQUARE D PowerPact P-FRAME MOULDED CASE CIRCUIT B, 1200 A, Screws; Unit Mount Mounting Style (AL1200P25K)
- SQUARE D 3PK QO Type Fill Plate (QOFPCP)
- SQUARE D Cover, Surface, 20Wx50L (NC50S)
- SQUARE D Mini circuit breaker accessory, QO, padlock attachment, 2 pole, ground fault interrupter (GFI2PA)
- SQUARE D Load center accessory, Homeline, lug kit, neutral, 150A (HOM150AN)
- SQUARE D Bar Grnd/Sqd Load Ctrs (PK12GTACP)
- Square D Circuit Breaker & Panelboard Accessories