Shop All Circuit Breaker & Panelboard Accessories
Square D
Handle Tie, 50A, 120/240V AC, 1 Poles
Mfr # HOM1HT
Zoro # G2365876
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D HOM Single Pole Circuit Breaker
- Voltage 120/240V AC
- Amps 50A
- Number of Poles 1
- Length 1.17"
Product Information
- Brand Square D
- MFR # HOM1HT
- Zoro # G2365876
- UPC # 785901065425
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 1.17" |
Width | 0.31" |
Diameter | 5/16" |
Details
Item | Handle Tie |
For Use With | Square D HOM Single Pole Circuit Breaker |
Voltage | 120/240V AC |
Amps | 50A |
Number of Poles | 1 |
Amps AC | 50 |
Mounting Style | Surface |
Standards | UL Listed |
Application | 1P HOM circuit breaker |
Features | Mercury Free |
Description
Handle Tie, For Use With Square D HOM Single Pole Circuit Breaker, Number of Poles 1, Amps 50 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120)
- HUGHES AUTO Protect From Damaging Low High Voltage Levels and Power Surges When Connected To Campground Power S (PWD50-EPO-H)
- NVENT HOFFMAN Interlock Kit, NOVAL Accessory, Steel (AEKDF)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 250V AC/DC Volt Rating (LFH250603CID)
- SQUARE D Main Lug Kit, 125 A (QOL125)
- SQUARE D Shunt Trip For K1200 48V-Dc (TKMASTA9R)
- SQUARE D Panelboard Vault Lock (PK4NVL)
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB3)
- SQUARE D Cover, Flush, 400A, 15.44inWx19.12inL (QOC16UF)
- SQUARE D Circuit Breaker Undervoltage Trip 24V Dc (S29410)
- CONNECTICUT ELECTRIC RV Plug Adaptor, 50A to 30A (CESMAD5030)
- Square D Circuit Breaker & Panelboard Accessories