Shop All Circuit Breaker & Panelboard Accessories
Square D
Handle Lock Off Qo
Mfr # QO1LOCP
Zoro # G9035989
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.59 in
- Height 0.57 in
- Depth 0.5 in
- Product Or Component Type clamp
Product Information
- Brand Square D
- MFR # QO1LOCP
- Zoro # G9035989
- UPC # 47569494628
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 0.59 in |
Height | 0.57 in |
Depth | 0.5 in |
Details
Item | Clamp |
Product Or Component Type | clamp |
Description
QO circuit breaker Handle Lock-Off Kit. Clip for fixing QO 1-pole handle in ON or OFF position. This Lock-Off Kit is for use with QO circuit breakers only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYENCE 12-24V-Dc Photoelectric Sensor (PS2-61)
- FASTLANE Cable Protector, 1 Channel, 11-3/4"W, Black (FL90RT1X1.5-B)
- IGUS Mounting Brkt, Med, OW2.87In / 73mm (2050-12PZB)
- LEVITON Lv Switch 4 Btn White (LVS-4W)
- SQUARE D Hub (B300)
- SQUARE D Switch Fusible, 100A, 240V AC, 3 Poles (QMB323TW)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL800P6K)
- SQUARE D Q2 Circuit Breaker Filler Plate (Q2FP)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 32H 20W (NC32SHR)
- SQUARE D Load center accessory, Homeline, lug kit, neutral, 150A (HOM150AN)
- SQUARE D Circuit breaker accessory, PowerPacT J, shield, lug, short (S37448)
- Square D Circuit Breaker & Panelboard Accessories