Shop All Switch Accessories
Square D
Handle Kitmechanism 100A Series F
Mfr # HM0610F
Zoro # G0652867
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Destination safety switch series F 100-100 A
- Nema Degree Of Protection NEMA 3R/12
- Device Composition gasket || locking bar || handle || mechanism
- Product Or Component Type Handle Mechanism
Product Information
- Brand Square D
- MFR # HM0610F
- Zoro # G0652867
- UPC # 785901001157
- Country of Origin United States
- Category Switch Accessories
Details
Item | Handle Kit Mechanism 100A Series F |
Product Destination | safety switch series F 100-100 A |
Nema Degree Of Protection | NEMA 3R/12 |
Device Composition | gasket || locking bar || handle || mechanism |
Product Or Component Type | Handle Mechanism |
Description
Handle Kitmechanism 100A Series F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON EBUS Digital LCD Room TempRH Sensor (ASM01820)
- GLOBE ELECTRIC Powerstrip 3Out 2Usb Blk (78472)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS75)
- EATON BUSSMANN Circuit Limiter, ANL Series, 50A, Fast-Acting, 32V AC, Bolt-On (ANL-50)
- SQUARE D Disconnect mechanism, cable operated, cable operator, 36 inch cable, for 9422TCF, TCN, TDF, TDN, TEF or TEN switch (9422CFT30)
- SQUARE D Operating Mech Variable Depth (9422RS1)
- SQUARE D Green Led Marked Bsd13186Ag (6508805212)
- SQUARE D Safety switch accessory, heavy duty, lock off guard kit, 30A/600V, 60A/240V (LOGK1)
- SQUARE D Kit Equipment Ground Cu (GTK0610C)
- SQUARE D Kit Equipment Ground Cu (GTK03C)
- EATON Limit Switch Arm, Rod Operator, 5.5 In W (E50KL142)
- Square D Switches