Shop All Door Switches
This Product is Discontinued
Square D
Handle and Shaft, 100A (Discontinued)
Mfr # 9421LN4
Zoro # G8493807
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps AC 100A
- Includes 6 in Handle
- Description/Special Features NEMA 1, 3R, 12
- For Use With Class 9421 Type L Circuit Breaker
- Accessory Type Operating Mechanism
Product Information
- Brand Square D
- MFR # 9421LN4
- Zoro # G8493807
- UPC # 785901111108
- Country of Origin Mexico
- Category Door Switches
Details
Item | Operating Mechanism |
Amps AC | 100A |
Includes | 6 in Handle |
Description/Special Features | NEMA 1, 3R, 12 |
For Use With | Class 9421 Type L Circuit Breaker |
Accessory Type | Operating Mechanism |
Current Rating | 100 A |
Product Type | Operating Mechanism |
Features | NEMA 1, 3R, 12 |
Description
Operating Mechanism, Current Rating 100 A, Features NEMA 1, 3R, 12, For Use With Class 9421 Type L Circuit Breaker, Includes 6 in Handle, Product Type Operating Mechanism
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.