Shop All Safety & Disconnect Switch Accessories
Square D
Ground Kit, Not Rated, 30/60A
Mfr # GTK03
Zoro # G0588244
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 60A
- Description/Special Features 4 Al/Cu
- For Use With General Duty Series F Safety Switches
- Accessory Type Ground Kit
- Height 0.44 in
Product Information
- Brand Square D
- MFR # GTK03
- Zoro # G0588244
- UPC # 785901421818
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Dimensions
Height | 0.44 in |
For Disconnect Switch Size | 60 A |
Width | 1.05 in |
Depth | 0.31 in |
Details
Item | Ground Kit |
Amps AC | 60A |
Description/Special Features | 4 Al/Cu |
For Use With | General Duty Series F Safety Switches |
Accessory Type | Ground Kit |
Maximum Voltage | 240V AC |
UL 98 Certification | Yes |
Current Rating | 60 A |
Standards | UL 98 |
Product Type | Grounding Kit |
Duty | Heavy Duty |
Kit Type | Grounding Kit |
Line Rated Current | 30 A F1 || 30 A F5 || 30 A F7 || 60 A F1 || 60 A F3 || 60 A F5 || 60 A F7 |
Series Name | heavy duty |
Awg Gauge | AWG 12 copper || AWG 10 aluminium || AWG 4 copper or aluminium |
Tightening Torque | 20-20 lbf.in (AWG 14 to AWG 10) || 20-20 lbf.in (AWG 12 to AWG 10) || 25-25 lbf.in (AWG 8) || 35-35 lbf.in (AWG 6 to AWG 4) || 25-25 lbf.in (2 x AWG 14 to 2 x AWG 10) || 25-25 lbf.in (2 x AWG 10 to 2 x AWG 10) |
Product Or Component Type | safety switch grounding bar |
Description
Ground Kit, Current Rating 60 A, Depth 0.31 in, Duty Heavy Duty, For Disconnect Switch Size 60 A, For Use With General Duty Series F Safety Switches, Height 0.44 in, Maximum Voltage 240V AC, Product Type Grounding Kit, Standards UL 98, Width 1.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, 90 deg., 2", 1.688-1.812, Mesh (RSR-9629-E)
- WIEGMANN Carbon Steel Enclosure, 72 in H, 48 in W, 24 in D, NEMA 12, Hinged (WA724824FSD)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-222)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB640)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B100)
- SQUARE D Switch Kit/20 Ampere (VCCD1)
- SQUARE D Operating Mechanism 600Vac 400Amp Nema (9421LR4)
- SQUARE D Rotary Operating Mech 600Vac 250 Nema (9421LJ7)
- SQUARE D Plug, Interlock, 600vac (APJ6485)
- SQUARE D Fuse Clip, 120/240VAC, 30A (RFK03L)
- EATON CUTLER-HAMMER OPERATING MECHANISM DISCONNECT SWITCH PARTS AND ACCESSORY (70-7813)
- Square D Switches