Shop All Safety & Disconnect Switch Accessories
Square D
Ground Kit, 400/600A
Mfr # PKOGTA2
Zoro # G1397225
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 100/200A
- Voltage 240/600V AC
- For Use With General Duty/Heavy Duty/Double Throw Safety Switches
- Accessory Type Ground Kit
- Standards UL 98
Product Information
- Brand Square D
- MFR # PKOGTA2
- Zoro # G1397225
- UPC # 785901432678
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Details
Item | Ground Kit |
Amps AC | 100/200A |
Voltage | 240/600V AC |
For Use With | General Duty/Heavy Duty/Double Throw Safety Switches |
Accessory Type | Ground Kit |
Standards | UL 98 |
Kit Type | Grounding Kit |
Duty | Heavy Duty |
Product Type | Grounding Kit |
UL 98 Certification | Yes |
Maximum Voltage | 600V AC |
Product Or Component Type | safety switch grounding bar |
Line Rated Current | 200 A F5 || 200 A F7 |
Series Name | heavy duty |
Tightening Torque | 200-200 lbf.in (AWG 10 to AWG 2/0) || 200-200 lbf.in (AWG 6 to AWG 2/0) |
Awg Gauge | AWG 2/0 copper or aluminium |
Description
Ground Kit, Duty Heavy Duty, For Use With General Duty/Heavy Duty/Double Throw Safety Switches, Maximum Voltage 600V AC, Product Type Grounding Kit, Standards UL 98
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSJ1A-7A)
- GENERAC Base Plug Kit, Use w/5518,5883-87 (5651)
- POWER FIRST Connector, Bnc, Pk5 (4JY57)
- BEL-ART Bel-Art Scienceware Empty Eye Wash Bottles, 500 mL (F24850-0000)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK1)
- SQUARE D Fuse Kit, 120/240VAC, 100A (RFK10)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK031)
- SQUARE D Ground Kit, 600VAC, 60/100A (GTK0610)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B250)
- SQUARE D Padlock Attachment, 120/240VAC, 80-125A (HOM2PAHA)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ3R 600V, 60A (MHU362R)
- Square D Switches