Shop All Plug-In Relays
Square D
General Purpose Relay, 12V AC Coil Volts, 8 Pin, DPDT
Mfr # 8501KPR12V36
Zoro # G5524322
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V AC
- Power Consumption - Relay 3 VA
- Contact Material Silver Alloy
- Body Height - Relay 2.31 in
- Body Width - Relay 2.5 in
Product Information
- Brand Square D
- MFR # 8501KPR12V36
- Zoro # G5524322
- UPC # 785901317166
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 2.31 in |
Body Width - Relay | 2.5 in |
Body Depth - Relay | 3.13 in |
Overall Height - Relay | 2.31 in |
Body Height | 2.66 in |
Body Depth | 1.4 in |
Body Width | 1.4 in |
Overall Depth | 2.31 in |
Description
General Purpose Relay, Base Shape Octal, Coil Voltage 12V AC, Contact Form DPDT, Current Rating 10 A, Electrical Connection 8-Pin Terminal, Flat Pin Width Not Applicable, Number of Pins 8, Pin Shape Round, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 300V, Contact Rating (DC) 5 A @ 30V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC Not Rated, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 1.4 in, Body Height 2.66 in, Body Width 1.4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO Springer Controls/MERZ, 63A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable (ML2-063-AR3)
- AC WORKS NEMA 6-15/20R 15/ 20A 250V Female Connector with UL, C-UL Approval (AS620R)
- POWER FIRST 21.75" L Heavy Duty Cable Tie NAT PK 50 (36J169)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 250VAC 20A (P620DF)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS24V20)
- SQUARE D Relay, 240VAC Coil Volts, DPDT (8501RSD42V51)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 3PDT (8501KPR13V24)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CO16V14)
- SQUARE D Plug-In Relay, 240VAC Coil Volts, 3PDT (8501RS43P14V20)
- SQUARE D Relay, 240VAC Coil Volts, DPDT (8501KPDR12V56)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (782XDXH10-24D)
- Square D Electrical Relays